Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Low Form, Heavy Wall Glass Beakers
GREENER_CHOICESDP

Catalog No. 31502281 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
No. per Pack:
1
10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
31-502-281 500 mL 10
31-502-276 100 mL 1
31-502-279 100 mL 10
31-502-278 500 mL 1
31-502-277 250 mL 1
31-502-280 250 mL 10
31-502-282 1000 mL 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31-502-281 Supplier Synthware™ Supplier No. B220500
Add to Cart
Add to Cart

Borosilicate 3.3 expansion glass beakers feature heavy wall construction and dual graduations.

  • Heavy wall, Borosilicate 33 expansion glass construction
  • Low form design

Specifications

Base Style Flat
Color Clear
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
No. per Pack 10
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance Class A
Scale Dual Graduated Metric Scale
Style Heavy Wall
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.