Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low Form Hemispherical Dewar Flask with Aluminum Housing
GREENER_CHOICESDP

Catalog No. FB1019616 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
150 mL
275 mL
600 mL
2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB1019616 275 mL
FB1019615 150 mL
FB1019617 600 mL
FB1019619 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB1019616
Add to Cart
Add to Cart

Hemispherical base extends up to top of flask for added protection

  • Hemispherical
  • Low Form
  • Aluminum Housing

Specifications

Material Aluminum
For Use With (Application) Liquid Nitrogen
Color Silver
Depth (Metric) Interior 80 mm
Height (Metric) 110 mm
Capacity (Metric) 275 mL
Diameter (English) Inner 4 in.
Diameter (Metric) Inner 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.