Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Low Form Nickel Crucible;Cap (ml), 35;Top Dia (mm), 46;Bottom Dia (mm), 38;Depth (mm), 30

Catalog No. AA35927KT
Change view
Click to view available options
Capacity (Metric):
20 mL
25 mL
35 mL
Diameter (Metric) Outer:
33mm
45mm
46mm
Height (Metric):
23mm
30mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA35927KT 25 mL 45mm 23mm
AA35906KT 20 mL 33mm 30mm
AA35948KT 35 mL 46mm 30mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA35927KT Supplier Thermo Scientific Chemicals Supplier No. 35927KT
Add to Cart

missing translation for 'validMainframeMsg'

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description Low Form
Material Nickel
Capacity (Metric) 25 mL
Diameter (Metric) Outer 45mm
Height (Metric) 23mm
Product Type Nickel Crucible
Diameter (Metric) Base 38mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.