Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Polypropylene Beakers

Catalog No. 0259126 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-591-26 50 mL
02-591-25 25 mL
02-591-27 100 mL
02-591-28 250 mL
02-591-29 400 mL
02-591-30 500 mL
02-591-31 600 mL
02-591-32 1000 mL
02-591-33 2000 mL
02-591-34 3000 mL
02-591-35 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 02-591-26

Resistant to most acids, bases, and many commonly used solvents

Smooth, tapered design facilitates easy handling and pouring

  • Shatter resistant
  • Easy-to-read, blue printed graduations
  • “No Flame” symbol and SPI recycling code
  • Anti-lock feature prevents beakers from sticking together when stacked
  • Autoclavable
  • Withstand temperatures up to 121°C (250°F)

Specifications

Diameter (English) Outer 1.53 in.
Diameter (English)Top 1.98 in.
Diameter (Metric) Outer 3.9 cm
Diameter (Metric)Top 5 cm
Capacity (Metric) 50 mL
Material Polypropylene
For Use With (Application) Easy Handling and Pouring
Height (English) 1.95 in.
Height (Metric) 4.95 cm
Includes Anti-Lock
Increments 10 mL
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Type Beaker
Width (English) 1.95 in.
Width (Metric) 4.95 cm
Autoclavable Autoclavable
Graduated Yes
Scale Blue Graduated Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.