Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Low Form Porcelain Crucibles with Lids
SCI_ED

Catalog No. S13773 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13773 50 mL
S13772 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Intended for ages 13 and up.
Catalog No. S13773 Supplier GSC Go Science Crazy Supplier No. CLF5020
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Intended for ages 13 and up.

Constructed with uniform thickness and density for stable mechanical strength. GSC International Low Form Porcelain Crucibles with Lids can withstand temperatures of up to 1050°C.

  • High quality, low form porcelain crucibles
  • Porcelain is uniform in thickness and dense, which allows stable mechanical strength and little permeability
  • Glazed on the inside and outside surfaces, including lids
  • When properly used the glazed pieces can withstand temperatures of 1050°C

Specifications

Description With Lid
Material Porcelain
Finish Glazed interior and exterior
Max. Temperature (Metric) 1050°C
Capacity (Metric) 50 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.