Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Low Form Zirconium Crucible

Catalog No. AA35905KT
Change view
Click to view available options
Capacity (Metric):
20 mL
25 mL
35 mL
55 mL
100 mL
250 mL
500 mL
Diameter (Metric) Outer:
33mm
45mm
46mm
47mm
59mm
82mm
102mm
Height (Metric):
23mm
30mm
35mm
43mm
46mm
60mm
66mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA35905KT 20 mL 33mm 30mm
AA35926KT 25 mL 45mm 23mm
AA35947KT 35 mL 46mm 30mm
AA35968KT 55 mL 46mm 35mm
AA35997KT 55 mL 47mm 43mm
AA36039KT 500 mL 102mm 66mm
AA36058KT 250 mL 82mm 60mm
AA36083KT 100 mL 59mm 46mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. AA35905KT Supplier Thermo Scientific Chemicals Supplier No. 035905KT
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description Low Form
Material Zirconium
Capacity (Metric) 20 mL
Diameter (Metric) Outer 33mm
Height (Metric) 30mm
Product Type Zirconium Crucible
Diameter (Metric) Base 25mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.