Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Low-Profile Pipe Leak Diverter Tarp
SDP

Catalog No. 18366641 Shop All New Pig Corporation Products
Change view
Click to view available options
Material:
Polyester-blended PVC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-366-641 Polyester-blended PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-641 Supplier PIG™ Supplier No. TLS190
Add to Cart
Add to Cart

Low-profile pipe leak diverter designed for capturing leaks where full-size designs can't fit.

  • 11.5 x 9 in. leak diverter tarp
  • Keeps rain and snow from coming inside
  • Low-profile design and compact size to target leaks in tight spaces
  • Heavy-duty vinyl-coated tarp resists punctures, UV and mildew to last multiple deployments
  • Brass grommets resist tearing and make installation easy, multiple hanging points add stability and preserve shape
  • Accepts a standard 3/4 in. hose connection to channel liquid to a drain or collection container
  • Flow rate of 3.33 gal./min. when used with a 1/2 in. ID hose
  • Collection container, hose and hanging straps sold separately

Specifications

Color Yellow
Material Polyester-blended PVC
Type Roof Leak Diverter Tarp
Height (English) 9 in.
Height (Metric) 23 cm
Diameter (English) 11.5 in.
Diameter (Metric) 29 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.