Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Low Profile Tubes and Flat Caps, strips of 12

Catalog No. AB0849 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
80 strips
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AB-0849 80 strips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AB-0849 Supplier Thermo Scientific™ Supplier No. AB0849
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ ABgene Low Profile Strip Tubes are compatible with 0.2mL cycler blocks and are ideal for applications requiring low reaction volumes.

Ideal for applications requiring low reaction volumes, Thermo Scientific™ Low Profile Strip Tubes are compatible with 0.2mL cycler blocks.

The low profile design of the Thermo Scientific Low Profile Strip Tubes reduces the dead space between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. Thermo Scientific low profile products are especially recommended for use with reaction volumes below 20 μL.

Highlights:
  • Suitable for 0.2 mL thermal cycler blocks
  • 150 μL maximum tube capacity when capped
  • Low profile to reduce dead space and increase PCR efficiency
  • Labelled A–H end tabs
  • Ultra Clear caps are ideal for qPCR
Applications:
PCR, qPCR and Real-Time PCR

Certifications:
Certified free from human DNA, Rnases, and Dnases.


TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified DNA/RNase Free
Color Natural
Volume (Metric) Working 0.1 mL
Volume (Metric) 0.15 mL
Quantity 80 strips
For Use With (Equipment) Thermal Cyclers
Material Polypropylene
Reaction Speed Low profile
Closure Type Flat Cap
Format 80 Strip Tubes and Caps
Product Type 12-Strip
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.