Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Low Retention Optifit Tips

Catalog No. 14557684 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.5 to 200 μL
10 to 1000 μL
5 to 350 μL
50 to 1200 μL
Length (Metric):
3.15 cm
5.1 cm
5.4 cm
7.15 cm
9 cm
Format:
Rack
Refill
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric) Format
14-557-684 0.1 to 10 μL 3.15 cm Rack
14-557-685 0.1 to 10 μL 3.15 cm Refill
14-557-686 0.5 to 200 μL 5.1 cm Rack
14-557-687 0.5 to 200 μL 5.1 cm Refill
14-557-688 5 to 350 μL 5.4 cm Rack
14-557-690 10 to 1000 μL 7.15 cm Rack
14-557-692 50 to 1200 μL 9 cm Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-557-684 Supplier Sartorius Supplier No. LHL790010

Maximize sample recovery and pipetting precision. Sartorius Low Retention Optifit Tips feature a durable, liquid-repellent surface and are compatible with Sartorius pipettes for perfect sealing and ergonomic use. A range of color-coded tip sizes are available in single trays or space-saving refill towers.

Low-retention tips for maximum sample recovery
  • Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
  • Liquids slide easily off the chemically resistant surface, leaving very little residue behind
  • Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
  • Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
Ergonomically designed for maximum precision 
  • With perfect tip fitting and sealing to provide maximum accuracy
  • Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
  • Compatible with Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
  • Color-coded trays and tips for easy matching with compatible Sartorius pipettes
Designed to the highest standards
  • Trays are certified DNase, RNase and endotoxin-free; all tips are ISO 9001 and ISO 13485 compliant
  • Easy tip identification with clear labeling that include traceability information
  • Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
  • Unfiltered, nonsterile tips are autoclavable at 121°C for 20 minutes
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Sterility Non-sterile
Autoclavable Autoclavable
Length (Metric) 3.15 cm
Format Rack
Tip Style Low Retention
Color Code Gray
For Use With (Equipment) Sartorius, Universal Fit
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.