Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
SCI_ED

Catalog No. S29211 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
180 mL
250 mL
350 mL
400 mL
Diameter (Metric):
38 mm
40 mm
63 mm
64 mm
78 mm
79 mm
97 mm
100 mm
121 mm
130 mm
Height (Metric):
10 mm
13 mm
18.5 mm
20.5 mm
34 mm
39 mm
43 mm
50 mm
60 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
S29211 50 mL 79 mm 13 mm
S29205 50 mL 40 mm 50 mm
S29204 25 mL 38 mm 34 mm
S29206 100 mL 64 mm 50 mm
S29210 25 mL 63 mm 10 mm
S29209 350 mL 100 mm 60 mm
S29207 150 mL 78 mm 43 mm
S29208 250 mL 97 mm 50 mm
S29212 100 mL 100 mm 18.5 mm
S29213 180 mL 121 mm 20.5 mm
S29215 400 mL 130 mm 39 mm
S29214 350 mL 130 mm 34 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. S29211
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Inert and usable to 280°C (536°F).

Smooth internal finish.

  • With heavy walls
  • With pouring spout

Specifications

Capacity (Metric) 50 mL
Material PTFE
Shape Round
Type Evaporating Dish
For Use With (Application) Evaporating Application
Interior Finish Smooth
Temperature Range (English) 500°F
Temperature Range (Metric) 260°C
Height (Metric) 13 mm
Height (English) 0.51 in.
Diameter (English) 3.1 in.
Diameter (Metric) 79 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.