Learn More
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | PTFE |
| Shape | Round |
| Type | Evaporating Dish |
| For Use With (Application) | Evaporating Application |
| Interior Finish | Smooth |
| Temperature Range (English) | 500°F |
| Temperature Range (Metric) | 260°C |
| Height (Metric) | 18.5 mm |
| Height (English) | 0.73 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
