Learn More
Quincy Lab Low-Temp Series Lab Ovens

Description
- Cabinets have heavy steel double-wall construction with high-impact thermoplastic handles on doors
- Corrosion-resistant aluminized steel interiors with high-density mineral wool insulated work space
- Hard, scratch-resistant exteriors painted gray with hammer finish
- All components are quality UL- and CSA-recognized
- Energy-efficient, low-watt density, incoloy-sheathed heating elements
- Temperature-tracking feature stores temperature deviation from set point
- With large LEDs to display process temperature
- Temperature range: 210°F (99°C)
Applications:
Part drying, baking, curing, sterilizing, evaporating, heat treating, annealing and testing
Warranty and Services
18-month factory warranty.
Specifications
Specifications
| Certifications/Compliance | CSA, UL |
| Chamber Material | Steel |
| Capacity (Metric) | 56.6 L |
| Temperature (Metric) | -9.4°C to +98.89°C |
| Type | Laboratory Oven |
| For Use With (Application) | For part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing |
| No. of Shelves | 16 |
| Temperature Control | ±1°C at 75°C |
| Warranty | 18 Months |
| Width (English) | 20 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.