Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Low Temperature Difference Stirling Engine
SDPSCI_ED

Catalog No. s05906 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Includes:
Activity guide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S05906 Activity guide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05906 Supplier United Scientific™ Supplier No. LTDSE1
Only null left
Add to Cart
Add to Cart

Illustrates conversion of heat energy into mechanical work using a thermodynamic cycle similar to the Carnot cycle.

  • Runs by exploiting the heat flow generated by the small temperature differences between room temperature and a container of hot water or ice
  • Transports heat from a warm surface to a cold one
  • Larger temperature differences make the engine rotate faster
  • Engine needs two pistons, a small power piston and a larger 'displacement piston' that also stores heat energy
  • Model runs at about 150rpm when powered by a cup of hot water
  • Direction of rotation can be changed by switching the warm and cold surfaces
  • Functions 'in reverse' as a heat pump by putting in mechanical energy and creating a temperature difference

Order Info

Shipping weight: 11.5 oz. (325g).

Specifications

For Use With (Application) Illustrates conversion of heat energy into mechanical work using a thermodynamic cycle similar to the Carnot cycle
Includes Activity guide
Product Type Stirling Engine
Speed Range 150 rpm
Height (English) 5.6 in.
Height (Metric) 14.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.