Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Low-Voltage Power Supply
SCI_ED

Catalog No. S99360 Shop All Eisco Products
Change view
Click to view available options
Amperage:
1 A
2 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S99360 2 A
S96562 1 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S99360 Supplier Eisco™ Supplier No. PH1323B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact regulated power supply.

  • Offers 1.5, 3, 4.5, 6, 9 and 12 V at currents up to 1 A
  • Both DC and AC outputs may be used simultaneously up to rated output
  • Short circuit- and overload-protected with 1 A fuse on the back panel

Order Info

Operates on 220 VAC 50 Hz.

Specifications

For Use With (Equipment) For demonstrating reflection, refraction, dispersion, ray tracing, geometrical optics, convergence, divergence, collimation, refractive index, etc.
Length (English) 7 in.
Length (Metric) 18 cm
Material Plastic
Plug Type US-style
Voltage 220 V
Autoclavable Not Autoclavable
Amperage 2 A
Description Regulated power
Electrical Requirements 220 V, 50Hz
For Use With (Application) Power supply
Includes Complete with molded input lead and plug
Operating Modes 220 V AC / 120 V AC 50 Hz
Product Type Power Supply
Frequency 50 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.