Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lower Hemispherical Heating Mantle and PID Control Bundle
SDP

Catalog No. 11476169 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
50 mL
100 mL
125 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-476-169 125 mL
11-476-167 50 mL
11-476-168 100 mL
11-476-170 200 mL
11-476-171 250 mL
11-476-172 500 mL
11-476-173 1000 mL
11-476-174 2000 mL
11-476-175 3000 mL
11-476-176 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-476-169

Fisherbrand™ Lower Hemispherical Heating Mantle and PID Control Bundle provides uniform heat distribution for round bottom flasks.

  • Value priced round-bottom flask heating mantle with compatible PID Temperature Controller bundle
  • Maximum exposure temperature of up to 900°F (482°C)
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Fiberglass cloth outer shell
  • Provides uniform heat for round bottom flasks
  • Temperature controller is required for safe operation of this product
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

1-year

Specifications

Accuracy ±0.9°F (0.50°C)
Controller Type PID
Capacity 125 mL
Controller Digital PID Benchtop Controller
Dimensions (L x W x H) 6.39 x 9.48 x 1.99 in.
Voltage 120 V
Includes Lower Hemispherical Heating Mantle, Digital PID Temperature Controller
Model Lower Hemispherical
Material Fiberglass
Shape Round/Bowl
Sensor Types J-type thermocouple
Wattage 80 W
Product Type Heater and Control Bundle
Temperature (Metric) 482°C
Capacity (English) 4.2 oz.
For Use With (Application) Round bottom flask heating
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.