Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Lower Hemispherical Heating Mantles with X2 PID Control and J-Type Sensor
SDP

Catalog No. 10068301
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
125 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Wattage:
60w
80w
100w
180w
270w
380w
500w
600w
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Wattage
10-068-301 1000 mL 380w
10-068-295 50 mL 60w
10-068-296 100 mL 80w
10-068-297 125 mL 80w
10-068-298 200 mL 100w
10-068-299 250 mL 180w
10-068-302 2000 mL 500w
10-068-304 5000 mL 600w
10-068-300 500 mL 270w
10-068-303 3000 mL 500w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 10-068-301 Supplier BriskHeat™ Supplier No. X2JHM1000HS1

Provides uniform heat distribution for round bottom flasks with a maximum exposure temperature of up to 482°C (900°F). Bundle includes an easy-to-use X2 PID Temperature Control featuring a 3 button user interface with digital display.

Value priced round-bottom flask heating mantle with compatible PID Temperature Controller bundle.

Lower Hemispherical Heating Mantle Features:
  • Maximum exposure temperature of up to 842°F (450°C)
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Fiberglass cloth outer shell
  • Provides uniform heat for round bottom flasks
  • Temperature controller is required for safe operation of this product
X2 Benchtop PID Temperature Controller:
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

12 months

Specifications

Certifications/Compliance CE/RoHS
Capacity (Metric) 1000 mL
Voltage 120 V
Includes 3 in. (76mm) lead wire with NEMA L1-15R connector and a 4-foot (1.2m) power adaptor cord with NEMA 1-15 plug
Sensor Types J-Type
Wattage 380w
Product Type Heating Mantle
Temperature (Metric) 450°C
Amperage 3.17 A
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.