Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Lower Test Tube Spindle Rack
SDPSCI_ED

Catalog No. S28380 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
SteamScrubber, FlaskScrubber, and FlaskScrubber Vantage Series Glassware Washers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S28380 SteamScrubber, FlaskScrubber, and FlaskScrubber Vantage Series Glassware Washers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28380 Supplier Labconco™ Supplier No. 4546000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with SteamScrubber™, FlaskScrubber™, and FlaskScrubber™ Vantage™ Series Laboratory Glassware Washers. Labconco™ Labconco Lower Test Tube Spindle Rack designed for test tubes, vials, and similar glassware.

  • Hold test tubes, vials and other laboratory glassware containers up to 10mm in diameter
  • Water and detergent are injected through spindles to clean and rinse inside of tubes
  • When used in FlaskScrubber or FlaskScrubber Vantage Series Washer, hot air is forced through spindles to dry inside of test tubes
  • Material: Type 304 stainless steel
  • Includes 150 each spindles, 5cm (2.0 in.) height and 3mm (0.125 in.) OD with nylon fasteners and riser
  • Riser, when placed on top of spindles, elevates tubes 19mm (0.75 in.) from bottom of spindles to allow for proper drainage

Warranty and Services

One year

Specifications

Material Stainless Steel (304)
Product Type Test Tube Spindle Washer Rack
For Use With (Equipment) SteamScrubber, FlaskScrubber, and FlaskScrubber Vantage Series Glassware Washers
Includes 150 spindles with nylon fasteners and 1 riser
Depth (English) 21.5 in.
Depth (Metric) 54.6 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Width (English) 21 in.
Width (Metric) 53.3 cm
Weight (English) Shipping 20 lb.
Weight (Metric) Shipping 9 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.