Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ LP Series High Voltage Grain Goatskin Leather Linemen's Glove Protectors

Catalog No. 19828369 Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
7
8
9
10
11
12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-828-369 7
19-828-370 8
19-828-371 9
19-828-372 10
19-828-373 11
19-828-374 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-828-369 Supplier Honeywell Salisbury™ Supplier No. ILPG6S/7
This item is not returnable. View return policy

Glove protectors are 15 in. long and feature adjustable straps with non-metallic buckles. Wear over insulating rubber gloves for mechanical protection against cuts, abrasions, and punctures.

  • Constructed of high quality, grain goatskin leather
  • Adjustable straps with non-metallic buckles
  • Wear over voltage class 4 electrical-insulating rubber gloves for mechanical protection
  • Ideal for industrial electrical workers in high voltage situations
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 70E, ASTM F696
Cuff Material Leather, Vinyl
Applications Industrial
Color Cream
Hand Specific
Material Top Grain Goatskin Leather
Product Type Glove Protectors
Size 7
For Use With (Application) Mechanical Protection
For Use With (Equipment) Voltage Class 4 Electrical-Insulating Rubber Gloves
Glove Cuff Color Green, Orange
Glove Cuff Style Gauntlet
Series ILPG6S
Thumb Style Straight
Length (English) 15 in.
Length (English) Cuff 7 in.
Length (Metric) 38 cm
Length (Metric) Cuff 17.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.