Learn More
Description
Includes
Block lid
The Corning Digital Dry Bath Heaters are available in single, dual, and four block configurations and provide a broad temperature range up to 150°C, which makes them useful for a variety of applications in molecular biology, histology, clinical, environmental, and industrial laboratories. They have been designed to incorporate the best combination of features including block capacity, dual displays, and an external temperature probe that gives life science researchers the confidence and efficiency they need when working with precious samples.
- Single, dual, and four block capacity to maximize sample processing
- Dual display allows for easy monitoring of temperature and time
- USB connectivity enables traceability of data
- Molded block chamber provides excellent temperature uniformity
- **Blocks sold separately**
Specifications
Specifications
| Plug Type | UK |
| Temperature Range (Metric) | Ambient +5° to 150°C |
| Type | Dry Block Heater |
| Display | Digital, dual |
| For Use With (Application) | Molecular biology, histology, clinical, environmental, and industrial laboratories |
| Includes | Block lid |
| No. of Blocks | 2 |
| Temperature Accuracy | ± 0.3°C |
| Temperature Uniformity | ±0.2°C |
| Width (English) | 8.3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.