Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Digital Dry Bath Heater

Catalog No. 07203029 Shop All Corning Products
Change view
Click to view available options
No. of Blocks:
1
2
4
Voltage:
100 V
120 V
230 V
Plug Type:
EU
UK
US
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Blocks Voltage Plug Type
07-203-029 2 100 V US
07-203-021 1 120 V US
07-203-022 1 230 V EU
07-203-023 1 230 V UK
07-203-024 1 100 V US
07-203-025 2 120 V US
07-203-027 2 230 V EU
07-203-028 2 230 V UK
07-203-030 4 120 V US
07-203-031 4 230 V EU
07-203-032 4 230 V UK
07-203-033 4 100 V US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 07-203-029 Supplier Corning™ Supplier No. 6888DB
Add to Cart
Add to Cart

Includes

Block lid

Corning™ LSE™ Digital Dry Bath Heaters are available in single, dual, and four block configurations and provide a broad temperature range up to 150°C, which makes them useful for a variety of applications in molecular biology, histology, clinical, environmental, and industrial laboratories.

The Corning Digital Dry Bath Heaters are available in single, dual, and four block configurations and provide a broad temperature range up to 150°C, which makes them useful for a variety of applications in molecular biology, histology, clinical, environmental, and industrial laboratories. They have been designed to incorporate the best combination of features including block capacity, dual displays, and an external temperature probe that gives life science researchers the confidence and efficiency they need when working with precious samples.

  • Single, dual, and four block capacity to maximize sample processing
  • Dual display allows for easy monitoring of temperature and time
  • USB connectivity enables traceability of data
  • Molded block chamber provides excellent temperature uniformity
  • **Blocks sold separately**
TRUSTED_SUSTAINABILITY

Specifications

Plug Type US
Temperature Range (Metric) Ambient +5° to 150°C
Type Dry Block Heater
Display Digital, dual
For Use With (Application) Molecular biology, histology, clinical, environmental, and industrial laboratories
Includes Block lid
No. of Blocks 2
Temperature Accuracy ± 0.3°C
Temperature Uniformity ±0.2°C
Width (English) 8.3 in.
Width (Metric) 21 cm
Height (English) 4.7 in.
Height (Metric) 12 cm
Weight (English) 7 lb.
Weight (Metric) 3.2 kg
Voltage 100 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.