Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Shaking Incubator Accessory, Platforms

Catalog No. 07202177 Shop All Corning Products
Change view
Click to view available options
Includes:
12 x 250 mL flask clamps
20 x 125 mL flask clamps
30 x 50 mL flask clamps
4 x 2L flask clamps
6 x 1L flask clamps
8 x 500 mL flask clamps
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
07-202-177 6 x 1L flask clamps
07-202-176 4 x 2L flask clamps
07-202-178 8 x 500 mL flask clamps
07-202-179 12 x 250 mL flask clamps
07-202-180 20 x 125 mL flask clamps
07-202-181 30 x 50 mL flask clamps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07-202-177 Supplier Corning™ Supplier No. 480162
Add to Cart
Add to Cart

For use with LSE 71L Shaking Incubator

With flask clamps
TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform
For Use With (Equipment) LSE 71L Shaking Incubator
Includes 6 x 1L flask clamps
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.