Learn More
Description
- Touch-free dispensing design
- Large sight window makes it easy to check refill level
- High-capacity output
- Easy to load/Trouble free maintenance
- Easy to install – mounts with strong, double-sided tape and/or optional mounting screws (not included)
- Converts to a locking dispenser – key included
- Fully ADA compliant
- Available for customization
- Multiple colors and finishes available
- Compatible with GOJO™ LTX-12™ 1200 mL refills
- Batteries not included
Specifications
Specifications
| Product Type | Soap Dispenser |
| Color | White |
| Length (Metric) | 3.94 cm |
| Width (English) | 5.73 in. |
| Width (Metric) | 5.79 cm |
| Height (English) | 10.56 in. |
| Height (Metric) | 10.69 cm |
| Holds | Hand Soap |
| Material | Plastic |
| Mounting | Wall Mount |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
