Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ LTX-7™ Dispenser for Gojo™ Foam Soap
SDP

Catalog No. 19043895 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
700 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-043-895 700 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-895 Supplier GOJO™ Supplier No. 138004

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Touch-free dispensing design.

  • Easy-to-load for trouble-free maintenance
  • Easy to install – mounts with strong, double-sided tape and/or optional mounting screws (not included)
  • Sight window makes it easy to check refill level
  • High-capacity output
  • Converts to a locking dispenser – key included
  • ADA compliant, one-handed operation
  • ADA compliant, one-handed operation
  • Available for customization
  • Multiple colors and finishes available
  • Compatible with GOJO™ LTX-7™ 700 mL refills
  • Batteries not included
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soap Dispenser
Color White
Length (Metric) 3.94 cm
Width (English) 5.74 in.
Width (Metric) 5.74 cm
Height (English) 8.62 in.
Height (Metric) 8.64 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 700 mL
For Use With (Equipment) GOJO™ Foam Soap
Quantity 4/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.