Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Blue-Spirit Ever-Safe 8in. Thermometers

Catalog No. 1516036
Change view
Click to view available options
Immersion Length:
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Immersion Length
15-160-36 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-160-36 Supplier Fisherbrand™ Supplier No. 1119505

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • Division: 1.00°C
  • Length: 8 in. (20.3cm)

Specifications

Length (English) Overall 8 in.
Length (Metric) Overall 203 mm
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +150°C
Subdivision 1°C
Immersion Length 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.