Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Lumbar Spinal Column
SCI_ED

Catalog No. S81042 Shop All Walter Products Products
Change view
Click to view available options
Includes:
Lumbar model & stand
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S81042 Lumbar model & stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81042 Supplier Walter Products™ Supplier No. B10262
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replica of the lumbar spinal column consists of the 5 lumbar vertebrae, sacrum and coccyx. The intevertebral discs, spinal cord and lumbar nerves are also shown, as well as a prolapsed disc between the L3 and L4 vertebrae. Comes mounted on a stand.

  • Flexible and articulated lumbar spine
  • Sacrum along with spinal cord and paired spinal nerves
  • The intervertebral disc between L4 and L5 is herniated
  • Mounted on a stand

Specifications

For Use With (Application) Education
Height (Metric) 30 cm
Includes Lumbar model & stand
Length (Metric) 11 cm
Material PVC
Quantity 1
Weight (Metric) 0.82 kg
Width (Metric) 11 cm
Product Type Model, Skeleton, Lumbar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.