Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Lung with Tuberculosis - Human, Section
SCI_ED

Catalog No. S30344 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30344 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30344 Supplier Eisco™ Supplier No. BS18196
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prepared microscope slide of a section of human lung affected by tuberculosis. Stained for better visualization of characteristic structures of tuberculosis affected lung tissue - granulomas. Ideal for biology classrooms to explore structure-function relationships as per NGSS standards.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows characteristic structures of lung tissue as well as tuberculosis structures such as granulomas

Specifications

Biosafety Level 1
Concentration 10%
Classification Pathology
Material Glass
Mounting Type Section
Quantity 1 Ea.
Specimen Type Human Lung with Tuberculosis
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.