Learn More
Description
- Accurate speeds up to 3,500rpm for specific g-forces up to 1,534g
- Small size fits onto any crowded lab bench, and under any low cabinets
- Auto-calibration for precise speeds
- Auto-brake for quick stop 3 models for various applications and price points
- FIXED-speed model with timer – runs full speed 3500rpm for blood only
- VARIABLE-speed model with timer and variable speed knob – for blood, urine and other fluids
- DIGITAL model, with touch-pad controls and no knobs, for preprogrammed and precise speeds and times – for blood, urine, and other fluids
- Angled 8-place rotor Spins 8 test tubes, from 3 to 15mL size
- Quiet operation for peaceful work environments
- Low chamber temperature for cool samples and best results
- Suction-cup feet prevent slipping
- Lid safety switch cuts power when lid is opened
Portafuge Model Only
- Fits snugly into included car seat and car adapter
Specifications
Specifications
| Includes | One 8-place tube rotor, eight 15mL tube sleeves, eight 13 x 75mm tube sleeve inserts |
| Capacity | 8 x 3 to 15 mL |
| Max. RCF | 1,534 x g |
| Max. Speed | 3,500 rpm |
| Electrical Requirements | 110/220 V |
| Product Line | E8 Centrifuge |
| Safety Features | Auto-brake stops rotor in less than 30 seconds; Lid safety-shut off switch |
| Timer | 30 min. Auto-off |
| For Use With (Application) | Spinning blood, urine, fecal, semen and other fluids |
| Dimensions (HWD) | 24.1 x 27.9 x 27.9 cm (9.5 x 11 x 11 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.