Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Lymph Node Model
SCI_ED

Catalog No. S80973 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80973 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80973 Supplier Walter Products™ Supplier No. B10475
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This colorful model is made of durable plastic and is incredibly detailed.

  • This model clearly displays many key anatomical features including:
    • Capillaries
    • The cortical follicles
    • Afferent and efferent lymphatic vessels
    • The trabecula, the capsule
    • The main vein and artery
    • The hilum
  • These features are numbered and easily identifiable on the key that is included.

Specifications

For Use With (Application) Education
Height (Metric) 10.16 cm
Includes Lymph Node Model
Length (Metric) 20.32 cm
Material PVC
Quantity 1
Weight (Metric) 0.9 kg
Width (Metric) 30.48 cm
Product Type Model, Lymph Node
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.