Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly
SDP

Catalog No. 1026968F Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
500 mL
750 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-269-68F 1000 mL
10-269-68E 500 mL
10-269-68G 750 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-269-68F Supplier Labconco™ Supplier No. 7555000
Add to Cart
Add to Cart

Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal

  • With 24/40 joints
  • Seal grasps top and bottom securely—never comes in contact with sample
  • Flat bottomed
  • Wide mouth lets you load samples easily and lyophilize quickly
  • Compatible with Labconco, Virtis™ and other major brands of freeze dryers
  • Flasks should be filled to no more than one-third the volume so that maximum surface area is achieved for efficient lyophilization

Required Accessories

  • Adapters are required to attach flasks to freeze dry valve ports

Specifications

Diameter (English) Outer 3.55 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (English) 7.36 in.
Height (Metric) 18.7 cm
Includes Complete three-piece flask consists of high-strength Borosilicate Glass molded top and bottom with Silicone Rubber seal
Product Type Flask Kit
Standard Taper Joint 24/40
Weight (English) 3 lb.
Disposable Reusable
Mouth Style Joint
Bottom Shape Flat
Diameter (Metric) Outer 90.2 mm
Weight (Metric) 1.4 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.