Learn More
Description
- Includes 4 heated shelves with control from ambient to 50°C for optimized lyophilization.
Specifications
Specifications
| Type | Heated Product Shelf Chamber |
| No. of Shelves | 4 |
| Temperature Range (Metric) | Up to 60°C |
| Material | Stainless Steel (304) |
| Plug Type | Saudi Arabia |
| Voltage | 230 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
