Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Lyph-Seal Tray Dryer
SDP

Catalog No. 16985648 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
All except North America
British (UK)
China/Australia
India
North America
Saudi Arabia
Schuko
Voltage:
115 V
230 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage
16-985-648 North America 115 V
16-985-646 Saudi Arabia 230 V
16-985-642 India 230 V
16-985-647 North America 230 V
16-985-645 Schuko 230 V
16-985-643 British (UK) 230 V
16-985-641 All except North America 230 V
16-985-644 China/Australia 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 16-985-648 Supplier Labconco™ Supplier No. 780401000
Add to Cart
Add to Cart
Request a Quote

The Lyph-Seal Tray Dryer can freeze dry up to 8 bags and seal under vacuum, allowing for long term storage or secure shipping.

  • Includes 4 heated shelves with control from ambient to 50°C for optimized lyophilization.

Specifications

Type Heated Product Shelf Chamber
No. of Shelves 4
Temperature Range (Metric) Up to 60°C
Material Stainless Steel (304)
Plug Type North America
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.