Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lysine Medium (Dehydrated)

Catalog No. OXCM0191B Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
OXCM0191B 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. OXCM0191B Supplier Thermo Scientific™ Supplier No. CM0191B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Isolate and enumerate wild yeasts encountered in brewing while suppressing the pitching yeasts with this specially designed medium.

Isolate and enumerate wild yeasts encountered in brewing while suppressing pitching yeasts with Thermo Scientific™ Oxoid™ Lysine Medium (Dehydrated). This complex, synthetic medium is based on the original formula of Morris and Eddy1 which utilizes the susceptibility of pitching yeasts to lysine to differentiate it from the wild yeast.

Morris and Eddy1 described this complex medium for the isolation and enumeration of wild yeasts in pitching yeast in the brewery industry. Walters and Thiselton2 used a liquid synthetic medium containing lysine as a sole nitrogen source and found that many types of yeast utilize lysine. Later Morris and Eddy1 also formulated solid lysine medium. Most of the Saccharomyces strains used in the brewery industry and other fermentative industries do not use lysine, whereas the wild strains do.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.

TRUSTED_SUSTAINABILITY

Specifications

Description Lysine Medium Base; 500g
Form Powder
Product Type Dehydrated Culture Media
Quantity 500 g
Yield For 7.6L medium

For Laboratory Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.