Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ BigPrep™ Lysing Matrix A, 50 mL Tubes

Catalog No. MP116950002 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 x 50 mL Tubes
2 x 50 mL Tubes
50 x 50 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116950002 2 x 50 mL Tubes
MP116950050 50 x 50 mL Tubes
MP116950010 10 x 50 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116950002 Supplier MP Biomedicals™ Supplier No. 116950002
Add to Cart
Add to Cart

BigPrep™ Lysing Matrix A contains garnet matrix and ceramic spheres for grinding or lysing animal and plant tissues, insects, bacteria, yeast, fungi and algae.

Lysing Matrix A tubes contain garnet matrix and 1/4 in. ceramic spheres for grinding and lysing a range of sample types. The grinding matrix is chemically insert and will not bind nucleic acids. For use on FastPrep instruments or any bead beater.

  • Tube Size: 50 mL
  • Sample Types: Animal tissues, plants, insects, nematodes, bacteria, yeast, fungi, algae
  • Bead Material: Garnet flakes and fifty 1/4 in. diameter (6.35 mm) ceramic spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Garnet Flakes and Ceramic Spheres
Content And Storage Store at Room Temperature.
Sample Type Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix A
Quantity 2 x 50 mL Tubes
RNase Rnase-free
Sample Volume Up to 7 g per prep
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.