Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ TallPrep™ Lysing Matrix B, 4.5 mL Tubes

Catalog No. MP116971050 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 x 4.5 mL Tubes
25 x 4.5 mL Tubes
50 x 4.5 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116971050 50 x 4.5 mL Tubes
MP116971100 100 x 4.5 mL Tubes
MP116971025 25 x 4.5 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116971050 Supplier MP Biomedicals™ Supplier No. 116971050
Add to Cart
Add to Cart

TallPrep™ Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.

Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.

  • Tube Size: 4.5 mL
  • Sample Types: Gram positive and negative bacteria, fungal tissues, spores
  • Bead material: 0.1 mm silica spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Silica Spheres
Content And Storage Store at Room Temperature.
Sample Type Bacteria, Fungi, Soil, Animal Tissues
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix B
Quantity 50 x 4.5 mL Tubes
RNase RNase-free
Sample Volume Up to 0.5 g per prep
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.