Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ TallPrep™ Lysing Matrix C, 4.5 mL Tubes

Catalog No. MP116972025 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 x 4.5 mL Tubes
25 x 4.5 mL Tubes
50 x 4.5 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116972025 25 x 4.5 mL Tubes
MP116972050 50 x 4.5 mL Tubes
MP116972100 100 x 4.5 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116972025 Supplier MP Biomedicals™ Supplier No. 116972025
Add to Cart
Add to Cart

TallPrep™ Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.

Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.

  • Tube Size: 4.5 mL
  • Sample Type: Yeast, fungi, mold, spores and filamentous algae
  • Bead Type: 1 mm silica spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Silica Spheres
Content And Storage Room Temperature
Sample Type Yeast, Fungi, Algae
DNase Dnase-free
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix C
Quantity 25 x 4.5 mL Tubes
RNase RNase-free
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.