Learn More
Description
BigPrep Lysing Matrix C, 50 mL tube contains 1 mm silica spheres that are chemically inert and will not bind nucleic acids. Can be used on FastPrep instruments or any bead beater.
- Used primarily for lysis of yeast and fungi and can also be used for yeasts, fungi, molds, spores and filamentous algae
- Sample types: Yeasts, fungi, molds, spores, filamentous algae
Specifications
Specifications
| Bead Type | 1 mm Silica Spheres |
| Content And Storage | Store at Room Temperature. |
| Sample Type | Yeast, Fungi, Spores, Algae |
| DNase | DNase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix C |
| Quantity | 50 x 50 mL |
| RNase | RNase-free |
| Sample Volume | Up to 7 g per prep |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.