Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ BigPrep™ Lysing Matrix C, 50 mL Tubes

Catalog No. MP116952100 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 x 50 mL
50 x 50 mL
100 x 50 mL
500 x 50 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116952100 100 x 50 mL
MP116952010 10 x 50 mL
MP116952050 50 x 50 mL
MP116952500 500 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. MP116952100 Supplier MP Biomedicals™ Supplier No. 116952100
Add to Cart
Add to Cart

BigPrep™ Lysing Matrix C, 50 mL Tubes are composed of 1 mm silica spheres and are used primarily for lysis of yeast and fungi.

BigPrep Lysing Matrix C, 50 mL tube contains 1 mm silica spheres that are chemically inert and will not bind nucleic acids. Can be used on FastPrep instruments or any bead beater.

  • Used primarily for lysis of yeast and fungi and can also be used for yeasts, fungi, molds, spores and filamentous algae
  • Sample types: Yeasts, fungi, molds, spores, filamentous algae
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 1 mm Silica Spheres
Content And Storage Store at Room Temperature.
Sample Type Yeast, Fungi, Spores, Algae
DNase DNase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix C
Quantity 100 x 50 mL
RNase RNase-free
Sample Volume Up to 7 g per prep
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.