Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix C, 96-Well Rack

Catalog No. MP116982001 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 Ea.
10 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116982001 1 Ea.
MP116982010 10 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP116982001 Supplier MP Biomedicals™ Supplier No. 116982001
Add to Cart
Add to Cart

Lysing Matrix C, 96-Well Rack is pre-filled with 1 mm silica spheres for lysis of yeast and fungi.

Lysing Matrix C, 96-well rack comes with 1.2 mL cluster-strip tube and cap assemblies pre-filled with 1 mm silica spheres. Use with FastPrep-96 instrument or similar bead beater.

  • Tube size: 96-tube rack
  • Sample types: Yeast, fungi, mold, spores, filamentous algae
  • Matrix composition: 1 mm silica spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Silica Spheres
Content And Storage Room temperature
Sample Type Yeast, Fungi, Spores, Algae
DNase Dnase-free
For Use With (Equipment) FastPrep-96
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix C
No. of Reactions 96
Quantity 1 Ea.
RNase Rnase-free
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.