Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix S, 15 mL Tube

Catalog No. MP116938005 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
5 x 15 mL
25 x 15 mL
50 x 15 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116938005 5 x 15 mL
MP116938050 50 x 15 mL
MP116938025 25 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116938005 Supplier MP Biomedicals™ Supplier No. 116938005
Add to Cart
Add to Cart

Lysing Matrix S, 15 mL Tube is use to break hard or brittle samples with minimal amounts of mechanical shearing. Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.

  • Matrix Type: S
  • Tube Size: 15 mL
  • Sample Type: All samples, tough tissues, skeletal muscle, lung, heart, bone, seeds, spores
  • Molecule to be Enriched: DNA, RNA, proteins, other small molecules
  • Matrix Composition: Matrix S contains stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Capacity 15 mL
Content And Storage Store at Room Temperature.
Sample Type Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All Samples
DNase Dnase-free
For Use With (Application) Nucleic Acid isolation and purification
Matrix Lysing matrix S
Quantity 5 x 15 mL
RNase RNase-free
Sample Volume Up to 2 g per prep

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.