Learn More
Description
- Matrix Type: S
- Tube Size: 15 mL
- Sample Type: All samples, tough tissues, skeletal muscle, lung, heart, bone, seeds, spores
- Molecule to be Enriched: DNA, RNA, proteins, other small molecules
- Matrix Composition: Matrix S contains stainless steel
Specifications
Specifications
| Bead Type | Stainless Steel |
| Capacity | 15 mL |
| Content And Storage | Store at Room Temperature. |
| Sample Type | Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All Samples |
| DNase | Dnase-free |
| For Use With (Application) | Nucleic Acid isolation and purification |
| Matrix | Lysing matrix S |
| Quantity | 25 x 15 mL |
| RNase | RNase-free |
| Sample Volume | Up to 2 g per prep |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.