Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Lysozyme
SCI_ED

Catalog No. S25750 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S25750 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S25750
Add to Cart
Add to Cart

This product is an Educational Grade Chemical — no C of A is available.

Specifications

Color White
Purity 100%
For Use With (Application) Laboratory chemicals
Content And Storage Frozen
Quantity 1 g
Product Type Lysozyme
Form Solid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.