Learn More
Brady™ M Series FreezerBondz™ Frozen Surface Adhesive, Solvent Resistant Polyester Labels, Black on White
Shop All Brady Corporation ProductsDescription
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- All-in-one cartridge includes label supply and R6400 Series ribbon
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Format | Cartridge (Ribbon) |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BMP™51 Label Maker, BMP™53 Label Maker |
| Labels per Row | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.