Learn More
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
Specifications
| Product Type | Label |
| Color | Black on Yellow |
| For Use With (Equipment) | BMP21-PLUS Portable Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Length (English) | 25 ft. |
| Width (Metric) | 171 mm |
| Dimensions (L x W) | 25 ft. x 0.375 in. |
| Autoclavable | Not Autoclavable |
| Description | Label |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.