Learn More
Brady™ M Series ToughBond™ Ultra Aggressive Polyester Labels, Black on White
Shop All Brady Corporation ProductsDescription
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- All-in-one cartridge includes label supply and R6000 Series ribbon
Specifications
Specifications
| Product Type | Label |
| Color | White |
| For Use With (Equipment) | BMP41 Label Printer, BMP51 Label Maker, BMP53 Label Maker |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Width (English) | 1 in. |
| Width (Metric) | 71.12 mm |
| Height (English) | 0.5 in. |
| Dimensions (L x W) | 0.5 x 1 in. |
| Adhesive Type | Permanent Rubber Based |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.