Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ M Series Ultrasonic Cleaning Bath

Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.

Supplier:  Branson Ultrasonics™ CPX952816R

 View more versions of this product

Catalog No. 15-336-104


Only null left
Add to Cart

Description

Description

Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank, eliminating dead zones for long life
  • Includes 60-minute mechanical timer and continuous operation
  • 40kHz industrial transducers
  • Controls located above and behind in easily accessible control tower panel which is raised above tank to avoid damage from cleaning solutions
  • Plastic body
  • Chemical-resistant

  • 1.5 gal. and larger models
  • Tank drains with valves

Specifications

Specifications

60 min.
40 kHz
5.5 gal.
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
M8800
11.8 kg
CEE 7/7 (Continental European)
Plastic Housing, Stainless Steel Tank
120 V
20.8 L
Tank drains with valves
26 lb.
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.