Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ M1 OIML Class Advanced Weight (M1 PL C E)

Catalog No. 01912616 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Shape:
Knob with Adjusting Cavity
Sheet
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
01-912-616 100 g Knob with Adjusting Cavity
01-912-601 1 mg Sheet
01-912-602 2 mg Sheet
01-912-603 5 mg Sheet
01-912-604 10 mg Sheet
01-912-605 20 mg Sheet
01-912-606 50 mg Sheet
01-912-607 100 mg Sheet
01-912-608 200 mg Sheet
01-912-609 500 mg Sheet
01-912-610 1 g Knob with Adjusting Cavity
01-912-611 2 g Knob with Adjusting Cavity
01-912-612 5 g Knob with Adjusting Cavity
01-912-613 10 g Knob with Adjusting Cavity
01-912-614 20 g Knob with Adjusting Cavity
01-912-615 50 g Knob with Adjusting Cavity
01-912-617 200 g Knob with Adjusting Cavity
01-912-618 500 g Knob with Adjusting Cavity
01-912-619 1 kg Knob with Adjusting Cavity
01-912-620 2 kg Knob with Adjusting Cavity
01-912-621 5 kg Knob with Adjusting Cavity
01-912-622 10 kg Knob with Adjusting Cavity
01-912-623 20 kg Knob with Adjusting Cavity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 01-912-616 Supplier Mettler Toledo™ Supplier No. 30406377
Add to Cart
Add to Cart

Single M1 OIML weight includes a calibration certificate and is housed in a plastic box.

  • With calibration certificate
  • Traceability Certificate: Delivered with a Calibration Certificate in accordance with ISO/IEC 17025 requirements
  • Weight Calibration Performed by Robots: State-of-the-art robot technology minimizes errors and increases accuracy
  • Weight with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 100 g
Density 7950 (± 140) kg/m3
Shape Knob with Adjusting Cavity
Includes With certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.