Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ M1 OIML Class Advanced Weight Set (M1 PL C E)

Catalog No. 01912629 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 mg to 1 kg
1 mg to 2 kg
1 mg to 200 g
1 mg to 5 kg
1 to 50 g
1 to 500 g
1 to 500 mg
Includes:
12 Pieces; With certificate
23 Pieces; With certificate
25 Pieces; With certificate
27 Pieces; With certificate
28 Pieces; With certificate
8 Pieces; With certificate
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Includes
01-912-629 1 mg to 2 kg 27 Pieces; With certificate
01-912-626 1 to 500 mg 12 Pieces; With certificate
01-912-627 1 mg to 200 g 23 Pieces; With certificate
01-912-628 1 mg to 1 kg 25 Pieces; With certificate
01-912-630 1 mg to 5 kg 28 Pieces; With certificate
01-912-631 1 to 50 g 8 Pieces; With certificate
01-912-632 1 to 500 g 12 Pieces; With certificate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-912-629 Supplier Mettler Toledo™ Supplier No. 30406448
Add to Cart
Add to Cart

M1 OIML quality weight set housed in a plastic case includes accessories for handling and cleaning, and a calibration certificate.

  • With calibration certificate
  • Traceability Certificate: Delivered with a Calibration Certificate in accordance with ISO/IEC 17025 requirements
  • Weight Calibration Performed by Robots: State-of-the-art robot technology minimizes errors and increases accuracy
  • Each knob weight has an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 1 mg to 2 kg
Density 7950 (± 140) kg/m3
Includes 27 Pieces; With certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.