Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ M1 OIML Class Standard Weight (M1 PL E)

Catalog No. 01912661 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Shape:
Knob with Adjusting Cavity
Sheet
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
01-912-661 10 g Knob with Adjusting Cavity
01-912-649 1 mg Sheet
01-912-650 2 mg Sheet
01-912-651 5 mg Sheet
01-912-652 10 mg Sheet
01-912-653 20 mg Sheet
01-912-654 50 mg Sheet
01-912-655 100 mg Sheet
01-912-656 200 mg Sheet
01-912-657 500 mg Sheet
01-912-658 1 g Knob with Adjusting Cavity
01-912-659 2 g Knob with Adjusting Cavity
01-912-660 5 g Knob with Adjusting Cavity
01-912-662 20 g Knob with Adjusting Cavity
01-912-663 50 g Knob with Adjusting Cavity
01-912-664 100 g Knob with Adjusting Cavity
01-912-665 200 g Knob with Adjusting Cavity
01-912-666 500 g Knob with Adjusting Cavity
01-912-667 1 kg Knob with Adjusting Cavity
01-912-668 2 kg Knob with Adjusting Cavity
01-912-669 5 kg Knob with Adjusting Cavity
01-912-670 10 kg Knob with Adjusting Cavity
01-912-671 20 kg Knob with Adjusting Cavity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 missing translation for 'options'
Catalog No. 01-912-661 missing translation for 'mfr' Mettler Toledo™ missing translation for 'supplierNo' 30402644
Add to Cart
Add to Cart

Single M1 OIML weight constructed of 304 stainless steel and housed in a plastic box.

  • Without calibration certificate
  • For Standard Enviroments: Affordable quality weights for regular routine testing without the need for traceability
  • Weights with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 10 g
Density 7950 (± 140) kg/m3
Shape Knob with Adjusting Cavity
Includes Without certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.