Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Worldwide™ Protective Products Aramid Fiber Heat Resistant Gloves with Nitrile Coating

Catalog No. p-7161857 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-701-030 Small
18-701-029 Large
18-701-031 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 18-701-030 Supplier Worldwide™ Protective Products Supplier No. M2CP30NW2S
This item is not returnable. View return policy

Seamless knit, cut resistant gloves provide conductive heat protection from temperatures up to 608°F. Nitrile coating is resistant to high temperatures for enhanced grip capabilities.

  • Seamless knit gloves provide ANSI Level A3 Cut Resistance
  • Nitrile coating is resistant to high temperatures for enhanced grip capabilities
  • Cotton lined for additional comfort and heat protection
  • Intermittent, conductive heat resistance up to 608°F
  • Glove-within-a-glove design helps trap air in between layers, making it ideal for applications involving direct contact with hot objects

Specifications

Coating Material Nitrile
Color Natural
Cut Resistance Rating ANSI A3
Material Aramid Fiber
Size Small
Temperature (English) Max. 608°F
Temperature (Metric) Max 320°C
For Use With (Application) Metal Fabrication, Glass Handling, Plastic Manufacturing, High Conductive Heat Areas, and Low Temperature Environments
Glove Cuff Style Knit
Liner Material Cotton
Series M2CP30-NW2
Yarn Gauge 7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.