Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady M510 Portable Label Printer

Catalog No. 17467567 Shop All Brady Corporation Products
Change view
Click to view available options
Software Type:
Brady Workstation
Brady Workstation and Laboratory ID
Brady Workstation and Product and Wire ID
Brady Workstation and Safety and Facility ID
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Software Type
17-467-567 Brady Workstation and Laboratory ID
17-467-565 Brady Workstation and Safety and Facility ID
17-467-566 Brady Workstation and Product and Wire ID
17-467-568 Brady Workstation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Has lithium-ion battery - must ship ground
Catalog No. 17-467-567 Supplier Brady Supplier No. M510LAB
Add to Cart
Add to Cart
Has lithium-ion battery - must ship ground

The ideal companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this M510 Portable Label Printer works as hard as you do.

  • The ideal companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out.
  • Whether you're in a lab, field or facility, this printer works as hard as you do. Kit includes Brady Workstation Safety and Facility ID software and a hard case.
  • Create large 1.5 in. labels with edge-to-edge printing and a wide range of text sizes. Print up to 1.5 in. per second to get work done faster. Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials.
  • Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC. Backlit full-color LCD graphics display for easier labeling in low-lit areas. Durably designed to withstand 4 ft. drops. The rechargeable NiMH battery prints up to 1700 labels on a single charge and the high-capacity Li-ION battery prints 4400 labels on a single charge for all-day power.
  • NOTICE: Brady North America is not authorized to ship this item via air or to Alaska or Hawaii. Please contact your local distributor.

Specifications

Product Type Portable Label Printer
Color Blue, Gray
Display Type Backlit Graphic Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 10 in.
Width (English) 5.75 in.
Length (Metric) 25.4 cm
Width (Metric) 14.6 cm
Height (English) 3.75 in.
Height (Metric) 9.5 cm
Dimensions (L x W x H) 5.75 x 10.00 x 3.75 in.
Sterility Non-sterile
Color Capability Monochrome
Description Printer Kit with Laboratory ID Software
Includes Indoor/Outdoor Vinyl Label Cartridge, Rechargeable NiMH and Li-ion Battery Pack, AC Adapter, Quick Start Guide, Brady Workstation Laboratory Identification Design Suite, USB Cable, Hard Case, Magnet, Utility Hook, USB Flash Drive with Driver, User Manual
Languages Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Italian, Japanese, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish
Memory 512 MB RAM, 256 MB Flash
Model M510
Print Speed 1.50 in./sec.
Resolution 300 dpi
Software Type Brady Workstation and Laboratory ID
Temperature Range (English) 40°F to 110°F
Temperature Range (Metric) 4.4°C to 43.3°C
Certifications/Compliance FCC Part 15 Class A
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.